Motion
18434 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 3/4"XNH A VFN

3M
18434 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 3/4"XNH A VFN

Scotch-Brite® Roloc™ Quick Change Disc - 3/4 in Disc Diameter, Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #02714554
MFR #18434 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 3/4"XNH A VFN
Your Price$1.71/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18434 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 3/4"XNH A VFN

Scotch-Brite® Roloc™ Quick Change Disc - 3/4 in Disc Diameter, Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #02714554
MFR #18434 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 3/4"XNH A VFN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.71/dc(List $1.96)

Overview

Mfr description
18434 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Disc Diameter
  • Grade
    Very Fine
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Overall Diameter
    0.75 in
  • Number Of Vacuum Holes
    0
  • Manufacturer Stock Number
    61500120185
  • Manufacturer Upc Number
    00048011184340
  • UPC_NO
    00048011184340
  • Mounting Type
    Quick-Change Roloc™ TS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text