Motion
18436 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 3/4"XNH A MED REV

3M
18436 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 3/4"XNH A MED REV

Scotch-Brite® Roloc™ Quick Change Disc - 0.7500 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
MI ITEM #02714555
MFR #18436 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 3/4"XNH A MED REV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18436 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 3/4"XNH A MED REV

Scotch-Brite® Roloc™ Quick Change Disc - 0.7500 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
MI ITEM #02714555
MFR #18436 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TS 3/4"XNH A MED REV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18436 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Disc Diameter
  • Grade
    Medium
  • Max Rpm
    30000 rpm
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Overall Diameter
    0.75 in
  • Number Of Vacuum Holes
    0
  • Manufacturer Stock Number
    61500120201
  • Manufacturer Upc Number
    00048011184364
  • UPC_NO
    00048011184364
  • Application
    Radiusing, Blending, Finishing, Refining, Cleaning, Deburring
  • Attachment Method
    TS
  • Mounting Type
    Quick-Change Roloc™ TS
  • Material Application
    Paint Preparation, Light Deburring, Finishing, Blending, General Purpose Sanding, Coating Removal, Rust Removal, Refining, Intermediate Sanding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text