Motion
18471 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 2"XNH A MED

3M
18471 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 2"XNH A MED

Scotch-Brite® Roloc™ Quick Change Disc - 2.0000 in Disc Dia, Aluminum Oxide, 25000 rpm
MI ITEM #02714558
MFR #18471 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 2"XNH A MED
Price$4.56/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18471 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 2"XNH A MED

Scotch-Brite® Roloc™ Quick Change Disc - 2.0000 in Disc Dia, Aluminum Oxide, 25000 rpm
MI ITEM #02714558
MFR #18471 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 2"XNH A MED

Mfr description
18471 SCOTCH-BRITE ROLOC SE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Course, tough non-woven disc aggressively deburrs and finishes
  • Open-web construction resists loading and runs cool, producing consistent finishes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.56/dc

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Deburring, Grinding, Refining
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    61500141751
  • Manufacturer Upc Number
    00048011184715
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00048011184715

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)