Motion
18475 SCOTCH-BRITE SE SURFACE CONDITION DISC 4"XNH A MED

3M
18475 SCOTCH-BRITE SE SURFACE CONDITION DISC 4"XNH A MED

Scotch-Brite™ SE Surface Conditioning Disc, SE-DH, A/O Medium, 4 in x NH, 100 per case
Mi Item #02714562
MFR #18475 SCOTCH-BRITE SE SURFACE CONDITION DISC 4"XNH A MED
Price$7.63/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18475 SCOTCH-BRITE SE SURFACE CONDITION DISC 4"XNH A MED

Scotch-Brite™ SE Surface Conditioning Disc, SE-DH, A/O Medium, 4 in x NH, 100 per case
Mi Item #02714562
MFR #18475 SCOTCH-BRITE SE SURFACE CONDITION DISC 4"XNH A MED

Mfr description
18475 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides extra cut and longer life than SC and PD Surface Conditioning discs for heavy duty deburring and finishing
  • High, fast cutting yet conformable disc is ideal for edge deburring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.63/dc

Specifications

Dimensions

  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    61500123296
  • Manufacturer Upc Number
    00048011184753
  • Max Rpm
    13000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011184753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)