Motion
18476 SCOTCH-BRITE SE SURFACE CONDITION DISC 4-1/2"XNH A MED

3M
18476 SCOTCH-BRITE SE SURFACE CONDITION DISC 4-1/2"XNH A MED

Scotch-Brite® Clean N Strip™ Non-woven Sanding Disc - 4.5000 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #02714563
MFR #18476 SCOTCH-BRITE SE SURFACE CONDITION DISC 4-1/2"XNH A MED
Price$10.32/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18476 SCOTCH-BRITE SE SURFACE CONDITION DISC 4-1/2"XNH A MED

Scotch-Brite® Clean N Strip™ Non-woven Sanding Disc - 4.5000 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #02714563
MFR #18476 SCOTCH-BRITE SE SURFACE CONDITION DISC 4-1/2"XNH A MED

Mfr description
18476 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides extra cut and longer life than SC and PD Surface Conditioning discs for heavy duty deburring and finishing
  • High, fast cutting yet conformable disc is ideal for edge deburring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.32/dc

Specifications

Dimensions

  • Disc Diameter  
    4-1/2 in
  • Overall Diameter
    4.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Refining, Deburring, Grinding
  • Attachment Method
    Hook & Loop
  • Color
    Red
  • Grade
    Medium
  • Manufacturer Stock Number
    61500123668
  • Manufacturer Upc Number
    00048011184760
  • Material Application
    Prepping Metal Prior to Paint, Blending, Parting Line Removal, Light Deburring, Refining
  • Max Rpm
    13000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00048011184760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)