Motion
18477 SCOTCH-BRITE SE SURFACE CONDITION DISC 7"XNH A MED

3M
18477 SCOTCH-BRITE SE SURFACE CONDITION DISC 7"XNH A MED

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 7 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
MI ITEM #02714564
MFR #18477 SCOTCH-BRITE SE SURFACE CONDITION DISC 7"XNH A MED
List Price$16.70/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18477 SCOTCH-BRITE SE SURFACE CONDITION DISC 7"XNH A MED

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 7 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
MI ITEM #02714564
MFR #18477 SCOTCH-BRITE SE SURFACE CONDITION DISC 7"XNH A MED

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.70/dc for your price

Overview

Mfr description
18477 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides extra cut and longer life than SC and PD Surface Conditioning discs for heavy duty deburring and finishing
  • High, fast cutting yet conformable disc is ideal for edge deburring
  • Conformability combined with secure, hook and loop attachment provides aggressive cutting without damaging the base material
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • 3M™ Hookit™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Disc Diameter
  • Grade
    Medium
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Overall Diameter
    7 in
  • Number Of Vacuum Holes
    0
  • Manufacturer Stock Number
    61500123312
  • Manufacturer Upc Number
    00048011184777
  • UPC_NO
    00048011184777
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text