Motion
18478 SCOTCH-BRITE SE SURFACE CONDITION BELT 3-1/2"X15-1/2"A MED

3M
18478 SCOTCH-BRITE SE SURFACE CONDITION BELT 3-1/2"X15-1/2"A MED

Scotch-Brite™ SE Surface Conditioning Belt, SE-BS, A/O Medium, 3-1/2 in x 15-1/2 in, 10 per case
MI ITEM #02714565
MFR #18478 SCOTCH-BRITE SE SURFACE CONDITION BELT 3-1/2"X15-1/2"A MED
Price$73.66/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18478 SCOTCH-BRITE SE SURFACE CONDITION BELT 3-1/2"X15-1/2"A MED

Scotch-Brite™ SE Surface Conditioning Belt, SE-BS, A/O Medium, 3-1/2 in x 15-1/2 in, 10 per case
MI ITEM #02714565
MFR #18478 SCOTCH-BRITE SE SURFACE CONDITION BELT 3-1/2"X15-1/2"A MED

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$73.66/bt

Specifications

Dimensions

  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in
  • Overall Length
    15.5 in
  • Overall Width
    3.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Multi-Color
  • Grade
    Medium
  • Manufacturer Stock Number
    61500123387
  • Manufacturer Upc Number
    00048011184784
  • UPC_NO
    00048011184784

Overview

Mfr description
18478 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aggressive non-woven belt offered in a wide range of grades for heavy duty deburring and finishing
  • For use on backstand and off hand equipment
  • Reinforced backing and non-woven open web material provides superior flexibility for detail work, over contours and edges
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Aggressive cutting without gouging, removes surface imperfections, grindlines, mill, and other marks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought