Motion
7010366190

3M
7010366190

Scotch-Brite® Clean N Strip™ Coated Sanding Disc - 4 in Disc Diameter, Silicon Carbide Abrasive Material, Non-woven Backing Material, Black Color
Mi Item #02714567
MFR #7010366190
Price$24.64/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366190

Scotch-Brite® Clean N Strip™ Coated Sanding Disc - 4 in Disc Diameter, Silicon Carbide Abrasive Material, Non-woven Backing Material, Black Color
Mi Item #02714567
MFR #7010366190

Mfr description
18481 SCOTCH-BRITE COATING REMOVAL DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strips coatings and preps surfaces more effectively than wire brushes
  • Cleans welding scale, discoloration, and seams
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.64/dc

Specifications

Dimensions

  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Cleans welding scale, Coating Removal, Deburring, Paint Removal, Paint Stripping, Rust Removal, Surface Preparation, Weld blending
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Color
    Black
  • Disc Attachment Type
    Loop
  • Grade
    Extra Coarse
  • Manufacturer Package Quantity
    40
  • Manufacturer Stock Number
    61500123411
  • Manufacturer Upc Number
    00048011184814
  • Material Application
    Metal
  • Max Rpm
    13000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011184814
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)