Motion
18497 SCOTCH-BRITE SE SURFACE CONDITION LS BELT 1"X132"A CRS

3M
18497 SCOTCH-BRITE SE SURFACE CONDITION LS BELT 1"X132"A CRS

Scotch-Brite™ SE Surface Conditioning Low Stretch Belt, SE-BL, A/O Coarse, 1 in x 132 in, 5 per case
MI ITEM #02714570
MFR #18497 SCOTCH-BRITE SE SURFACE CONDITION LS BELT 1"X132"A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18497 SCOTCH-BRITE SE SURFACE CONDITION LS BELT 1"X132"A CRS

Scotch-Brite™ SE Surface Conditioning Low Stretch Belt, SE-BL, A/O Coarse, 1 in x 132 in, 5 per case
MI ITEM #02714570
MFR #18497 SCOTCH-BRITE SE SURFACE CONDITION LS BELT 1"X132"A CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    132 in
  • Belt Width
    1 in
  • Overall Length
    132 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Multi-Color
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500123569
  • Manufacturer Upc Number
    00048011184975
  • UPC_NO
    00048011184975

Overview

Mfr description
18497 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Stretch-resistant nylon backing is well suited for high belt tensions, such as on a backstand or file belt
  • Tough, aggressive non-woven belt offered in a wide range of grades for heavy duty deburring and finishing
  • Non-woven open web construction provides superior flexibility for detail work, contours, and edges
  • Reduced loading and heat resistance allow extended operating time and consistent surface conditioning results
  • Removes surface imperfections, grindlines, mill, and other marks without undercutting the work piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought