Specifications
Dimensions
- Center Hole Diameter1/4 in
- Overall Diameter3 in
- Overall Width0.5 in
- Wheel Diameter3 in
- Wheel Thickness1/2 in
Details
- Abrasive MaterialSilicon Carbide
- ColorGray
- GradeFine
- Long DescriptionThe 18585 SCOTCH-BRITE EXL UNITIZED WHEEL 3"X1/2"X1/4"4S FIN is a unitized non-woven deburring wheel constructed with Silicon Carbide abrasive featuring a 3 in wheel diameter, 1/2 in wheel thickness, 1/4 in center hole diameter, and Fine grade, ideal for finishing tasks.
- Manufacturer Stock Number61500128642
- Manufacturer Upc Number00048011185859
- MaterialSilicon Carbide
- Max Rpm15100 rpm
- UPC_NO00048011185859
- Wheel TypeUnitized
Overview
Mfr description
18585 SCOTCH-BRITE EXL UNITIZED WHEEL
- For industrial/occupational use only. Not for consumer sale or use.
- Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
- Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
- Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
- Resists smearing for cleaner surfaces and less preparation
- Minimizes heat build-up to lessen impact on heat-sensitive materials