Motion
18598 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/4"X1"6S FIN

3M
18598 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/4"X1"6S FIN

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 6S Fine, 6 in x 1/4 in x 1 in, 8 per case
MI ITEM #02714591
MFR #18598 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/4"X1"6S FIN
List Price$70.79/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18598 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/4"X1"6S FIN

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 6S Fine, 6 in x 1/4 in x 1 in, 8 per case
MI ITEM #02714591
MFR #18598 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/4"X1"6S FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.79/wh for your price

Overview

Mfr description
18598 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    7500 rpm
  • Manufacturer Stock Number
    61500128774
  • Manufacturer Upc Number
    00048011185989
  • UPC_NO
    00048011185989
  • Long Description
    The 18598 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/4"X1"6S FIN is a unitized non-woven deburring wheel featuring a 6 in wheel diameter, 1/4 in wheel thickness, 1 in center hole diameter, and Fine grade, suitable for blending and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text