Motion
7010368732 STANDARD ABRASIVES CARTRIDGE ROII MANDREL 716916, 1/8 IN X 3/4 I

3M
7010368732 STANDARD ABRASIVES CARTRIDGE ROII MANDREL 716916, 1/8 IN X 3/4 I

Standard Abrasives™ Cartridge RoII Mandrel 716916, 1/8 in x 3/4 in x 1/4 in x 6 in CM-XL, 1 per case
MI ITEM #02714594
MFR #7010368732 STANDARD ABRASIVES CARTRIDGE ROII MANDREL 716916, 1/8 IN X 3/4 I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368732 STANDARD ABRASIVES CARTRIDGE ROII MANDREL 716916, 1/8 IN X 3/4 I

Standard Abrasives™ Cartridge RoII Mandrel 716916, 1/8 in x 3/4 in x 1/4 in x 6 in CM-XL, 1 per case
MI ITEM #02714594
MFR #7010368732 STANDARD ABRASIVES CARTRIDGE ROII MANDREL 716916, 1/8 IN X 3/4 I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6 in

Details

  • Manufacturer Upc Number
    00051115375514
  • UPC_NO
    00051115375514

Overview

Mfr description
7010368732 STANDARD ABRASIVES CARTRIDGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fits all Standard Abrasives™ Straight, Full Tapered and Half Tapered Cartridge Rolls
  • Shank of the mandrel is secured into the collet assembly or drill chuck of a rotary power tool
  • Mandrel enables access to tight spaces with a cartridge roll
  • Comes in various pilot diameters and lengths to fit different cartridge rolls
  • Made of plated steel for enhanced durability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought