Motion
7000120924

3M
7000120924

Roloc™ Disc Brush
MI ITEM #02714603
MFR #7000120924
Price$248.65/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000120924

Roloc™ Disc Brush
MI ITEM #02714603
MFR #7000120924

Mfr description
18696 ROLOC BRISTLE DISC KIT 982BS 2"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings
  • Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$248.65/pk

Specifications

Dimensions

  • Brush Diameter
    2.0000 in
  • Diameter
    2.0000 in
  • Fill Diameter
    2.0000 in
  • Outside Diameter
    2.0000 in
  • Trim Length
    5/8 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Arbor Type
    Quick Change
  • Bristle Material
    Ceramic Aluminum Oxide
  • Brush Shape
    Disc
  • Brush Type
    Disc
  • Color
    Multi-Color
  • Connector Type
    Quick Change
  • Fill Material
    Ceramic Aluminum Oxide
  • Grit Number
    120, 50, 80
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    61500129814
  • Manufacturer Upc Number
    00048011186962
  • Material
    Ceramic Aluminum Oxide
  • Max Rpm
    25000 rpm
  • Mount Type
    Threaded
  • Mounting Type
    Threaded
  • Product Type
    Bristle Discs
  • Specification
    2 in, 50, 80, 120 Grit, Ceramic Aluminum Oxide, TR Attachment
  • Type
    Bristle Disc
  • UPC_NO
    00048011186962

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)