Motion
18697 ROLOC BRISTLE DISC KIT 983BS 3"

3M
18697 ROLOC BRISTLE DISC KIT 983BS 3"

3M™ Roloc™ Bristle Disc Kit 983BS, 3 in, 5 per case
MI ITEM #02714604
MFR #18697 ROLOC BRISTLE DISC KIT 983BS 3"
List Price$322.96/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18697 ROLOC BRISTLE DISC KIT 983BS 3"

3M™ Roloc™ Bristle Disc Kit 983BS, 3 in, 5 per case
MI ITEM #02714604
MFR #18697 ROLOC BRISTLE DISC KIT 983BS 3"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$322.96/pk for your price

Overview

Mfr description
18697 ROLOC BRISTLE DISC KIT 983BS 3"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean and remove coatings
  • Embedded 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality
  • Bristle spacing is ideal for coating removal and other high-loading substances
  • Flexible bristles conform to contours to produce consistent finishes, even on complex parts
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out

Specifications

  • Diameter
    3 in
  • Abrasive Material
    Ceramic
  • Max Rpm
    15000 rpm
  • Manufacturer Stock Number
    61500129822
  • Manufacturer Upc Number
    00048011186979
  • UPC_NO
    00048011186979
  • Trim Length
    5/8 in
  • Product Type
    Bristle Discs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text