Motion
7010482517 3M DIAMOND SLURRIES, COMPOUNDS, MINERALS, LAPPING FILM, DIAMO

3M
7010482517 3M DIAMOND SLURRIES, COMPOUNDS, MINERALS, LAPPING FILM, DIAMO

3M™ Diamond Slurries, Compounds, Minerals, Lapping Film, DIAMOND SUSP 15-M-WSS 301 8 OZ BOTTLE WENDT 176202-301-07
MI ITEM #02714613
MFR #7010482517 3M DIAMOND SLURRIES, COMPOUNDS, MINERALS, LAPPING FILM, DIAMO
Price$128.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010482517 3M DIAMOND SLURRIES, COMPOUNDS, MINERALS, LAPPING FILM, DIAMO

3M™ Diamond Slurries, Compounds, Minerals, Lapping Film, DIAMOND SUSP 15-M-WSS 301 8 OZ BOTTLE WENDT 176202-301-07
MI ITEM #02714613
MFR #7010482517 3M DIAMOND SLURRIES, COMPOUNDS, MINERALS, LAPPING FILM, DIAMO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.35/each

Specifications

Dimensions

  • Center Hole Diameter
    1 in
  • Weight
    0.58 lb
  • Wheel Diameter
    4 in
  • Wheel Thickness
    2 in

Details

  • Grade
    Fine
  • Manufacturer Stock Number
    61500133014
  • Manufacturer Upc Number
    00051125756938
  • Material
    Silicon Carbide
  • Max Rpm
    9000 rpm
  • UPC_NO
    00051125756938
  • Wheel Type
    Convolute

Overview

Mfr description
7010482517 3M DIAMOND SLURRIES,
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought