Motion
18821 SCOTCH-BRITE EXL DEBURRING WHEEL 10"X1/2"X5"8A MED

3M
18821 SCOTCH-BRITE EXL DEBURRING WHEEL 10"X1/2"X5"8A MED

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8A Medium, 10 in x 1/2 in x 5 in, 4 per case
Mi Item #02714617
MFR #18821 SCOTCH-BRITE EXL DEBURRING WHEEL 10"X1/2"X5"8A MED
Price$190.57/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18821 SCOTCH-BRITE EXL DEBURRING WHEEL 10"X1/2"X5"8A MED

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8A Medium, 10 in x 1/2 in x 5 in, 4 per case
Mi Item #02714617
MFR #18821 SCOTCH-BRITE EXL DEBURRING WHEEL 10"X1/2"X5"8A MED

Mfr description
18821 SCOTCH-BRITE EXL DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.57/wh

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    10 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    10 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 18821 SCOTCH-BRITE EXL DEBURRING WHEEL 10"X1/2"X5"8A MED is a Convolute Non-Woven Deburring Wheel constructed with Aluminum Oxide abrasive featuring a 10 in wheel diameter, 1/2 in wheel thickness, 5 in center hole diameter, and Medium grade, suitable for blending and finishing.
  • Manufacturer Stock Number
    61500133071
  • Manufacturer Upc Number
    00048011188218
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • UPC_NO
    00048011188218
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)