Motion
18824 SCOTCH-BRITE EXL DEBURRING WHEEL 12"X1/2"X5"8S MED

3M
18824 SCOTCH-BRITE EXL DEBURRING WHEEL 12"X1/2"X5"8S MED

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8S Medium, 12 in x 1/2 in x 5 in, 2 per case
Mi Item #02714619
MFR #18824 SCOTCH-BRITE EXL DEBURRING WHEEL 12"X1/2"X5"8S MED
Price$212.90/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18824 SCOTCH-BRITE EXL DEBURRING WHEEL 12"X1/2"X5"8S MED

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8S Medium, 12 in x 1/2 in x 5 in, 2 per case
Mi Item #02714619
MFR #18824 SCOTCH-BRITE EXL DEBURRING WHEEL 12"X1/2"X5"8S MED

Mfr description
18824 SCOTCH-BRITE EXL DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.90/wh

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    12 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Long Description
    The 18824 SCOTCH-BRITE EXL Deburring Wheel 12"X1/2"X5"8S MED is a Convolute Non-Woven or Deburring Wheel made with Silicon Carbide abrasive featuring a 5 in center hole diameter, 12 in wheel diameter, and 1/2 in wheel thickness in a Convolute construction, designed for deburring, blending, and surface finishing applications.
  • Manufacturer Stock Number
    61500133105
  • Manufacturer Upc Number
    00048011188249
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00048011188249
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)