Motion
7100217541 SCOTCH-BRITE EXL UNITIZED WHEEL, XL-UW, 8A MEDIUM, 8 IN X 1/4 IN

3M
7100217541 SCOTCH-BRITE EXL UNITIZED WHEEL, XL-UW, 8A MEDIUM, 8 IN X 1/4 IN

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 8A Medium, 8 in x 1/4 in x 1 in
MI ITEM #02714625
MFR #7100217541 SCOTCH-BRITE EXL UNITIZED WHEEL, XL-UW, 8A MEDIUM, 8 IN X 1/4 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100217541 SCOTCH-BRITE EXL UNITIZED WHEEL, XL-UW, 8A MEDIUM, 8 IN X 1/4 IN

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 8A Medium, 8 in x 1/4 in x 1 in
MI ITEM #02714625
MFR #7100217541 SCOTCH-BRITE EXL UNITIZED WHEEL, XL-UW, 8A MEDIUM, 8 IN X 1/4 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100217541 SCOTCH-BRITE EXL UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    61500133345
  • Manufacturer Upc Number
    00638060570029
  • UPC_NO
    00638060570029
  • Long Description
    The 7100217541 SCOTCH-BRITE EXL UNITIZED WHEEL, XL-UW, 8A MEDIUM, 8 IN X 1/4 IN X is a Convolute Non-Woven Deburring Wheel featuring a 12 in wheel diameter, 2 in wheel thickness, 5 in center hole diameter, and Medium grade construction, designed for blending and finishing operations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text