Motion
18857 SCOTCH-BRITE SE SURFACE CONDITION LS BELT 2-1/2"X60"A CRS

3M
18857 SCOTCH-BRITE SE SURFACE CONDITION LS BELT 2-1/2"X60"A CRS

Scotch-Brite™ SE Surface Conditioning Low Stretch Belt, SE-BL, A/O Coarse, 2-1/2 in x 60 in, 10 per case
MI ITEM #02714629
MFR #18857 SCOTCH-BRITE SE SURFACE CONDITION LS BELT 2-1/2"X60"A CRS
List Price$99.89/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18857 SCOTCH-BRITE SE SURFACE CONDITION LS BELT 2-1/2"X60"A CRS

Scotch-Brite™ SE Surface Conditioning Low Stretch Belt, SE-BL, A/O Coarse, 2-1/2 in x 60 in, 10 per case
MI ITEM #02714629
MFR #18857 SCOTCH-BRITE SE SURFACE CONDITION LS BELT 2-1/2"X60"A CRS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$99.89/bt for your price

Overview

Mfr description
18857 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Stretch-resistant nylon backing is well suited for high belt tensions, such as on a backstand or file belt
  • Tough, aggressive non-woven belt offered in a wide range of grades for heavy duty deburring and finishing
  • Non-woven open web construction provides superior flexibility for detail work, contours, and edges
  • Reduced loading and heat resistance allow extended operating time and consistent surface conditioning results
  • Removes surface imperfections, grindlines, mill, and other marks without undercutting the work piece

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    60 in
  • Belt Width
    2-1/2 in
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500133436
  • Manufacturer Upc Number
    00048011188577
  • UPC_NO
    00048011188577
  • Overall Length
    60 in
  • Overall Width
    2.5 in
  • Color
    Multi-Color

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text