Motion
18883
3M™ Reston™ Self-Adhering Foam Pads, 1560M, 7 7/8 in x 11 3/4 in sheets, Medium Support
MI ITEM #02714647
MFR #18883
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M™ Reston™ Self-Adhering Foam Pads, 1560M, 7 7/8 in x 11 3/4 in sheets, Medium Support
MI ITEM #02714647
MFR #18883

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    11.75 in
  • Overall Width
    7.875 in
  • Weight
    0.088 lb

Details

  • Application
    Surface Conditioning
  • Grade
    Medium
  • Manufacturer Stock Number
    61500133691
  • Manufacturer Upc Number
    30707387789054
  • Minimum Order Quantity
    5
  • Product Types
    Foam Padding

Overview

Mfr description
7100213321 3M RESTON SELF-ADHERING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile – Self-adhering padding is designed to work on a variety of surfaces. Available in light, medium and high support constructions.
  • Customizable – Lightweight and conformable padding can be cut, layered and shaped.
  • Protective – Foams can protect the skin from damage caused by splints, casts and prostheses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought