Motion
18886 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X80"A VFN

3M
18886 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X80"A VFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Very Fine, 3 in x 80 in, 10 per case
MI ITEM #02714650
MFR #18886 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X80"A VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18886 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X80"A VFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Very Fine, 3 in x 80 in, 10 per case
MI ITEM #02714650
MFR #18886 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X80"A VFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    80 in
  • Belt Width
    3 in
  • Overall Length
    80 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Blue
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500133725
  • Manufacturer Upc Number
    00048011188867
  • UPC_NO
    00048011188867

Overview

Mfr description
18886 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
  • Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
  • Springy non-woven nylon fibers finish while maintaining the geometry of the piece
  • Open web is load resistant, prolonging abrasive service life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought