Motion
18888 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X132"S SFN

3M
18888 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X132"S SFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, SiC Super Fine, 3 in x 132 in, 5 per case
MI ITEM #02714651
MFR #18888 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X132"S SFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18888 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X132"S SFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, SiC Super Fine, 3 in x 132 in, 5 per case
MI ITEM #02714651
MFR #18888 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 3"X132"S SFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18888 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
  • Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
  • Springy non-woven nylon fibers finish while maintaining the geometry of the piece
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Silicon Carbide
  • Belt Length
    132 in
  • Belt Width
    3 in
  • Grade
    Super Fine
  • Manufacturer Stock Number
    61500133741
  • Manufacturer Upc Number
    00048011188881
  • UPC_NO
    00048011188881
  • Overall Length
    132 in
  • Overall Width
    3 in
  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought