Motion
18907 SCOTCH-BRITE SURFACE CONDITIONING BELT 2"X30"A CRS

3M
18907 SCOTCH-BRITE SURFACE CONDITIONING BELT 2"X30"A CRS

Scotch-Brite™ Surface Conditioning Scrim Backed Belt, SC-BS, A/O Coarse, 2 in x 30 in, 10 per case
MI ITEM #02714661
MFR #18907 SCOTCH-BRITE SURFACE CONDITIONING BELT 2"X30"A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18907 SCOTCH-BRITE SURFACE CONDITIONING BELT 2"X30"A CRS

Scotch-Brite™ Surface Conditioning Scrim Backed Belt, SC-BS, A/O Coarse, 2 in x 30 in, 10 per case
MI ITEM #02714661
MFR #18907 SCOTCH-BRITE SURFACE CONDITIONING BELT 2"X30"A CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18907 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
  • Removes surface imperfections, grind lines, mill, and other marks

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    30 in
  • Belt Width
    2 in
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500133931
  • Manufacturer Upc Number
    00048011189079
  • UPC_NO
    00048011189079
  • Overall Length
    30 in
  • Overall Width
    2 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought