Motion
18919 SCOTCH-BRITE SE SURFACE CONDITION DISC 5"XNH A MED

3M
18919 SCOTCH-BRITE SE SURFACE CONDITION DISC 5"XNH A MED

Scotch-Brite™ SE Surface Conditioning Disc, SE-DH, A/O Medium, 5 in x NH, 50 per case
MI ITEM #02714662
MFR #18919 SCOTCH-BRITE SE SURFACE CONDITION DISC 5"XNH A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18919 SCOTCH-BRITE SE SURFACE CONDITION DISC 5"XNH A MED

Scotch-Brite™ SE Surface Conditioning Disc, SE-DH, A/O Medium, 5 in x NH, 50 per case
MI ITEM #02714662
MFR #18919 SCOTCH-BRITE SE SURFACE CONDITION DISC 5"XNH A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18919 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides extra cut and longer life than SC and PD Surface Conditioning discs for heavy duty deburring and finishing
  • High, fast cutting yet conformable disc is ideal for edge deburring
  • Conformability combined with secure, hook and loop attachment provides aggressive cutting without damaging the base material
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • 3M™ Hookit™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    10000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Maroon
  • Manufacturer Stock Number
    61500134053
  • Manufacturer Upc Number
    00048011189192
  • UPC_NO
    00048011189192
  • Color
    Red
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought