1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100001578 SCOTCH-BRITE BURNISH FLOOR PADS 3200, WHITE/UMBER, 432 MM X 82 M
Scotch-Brite® Clean N Strip™ Uncut Sanding Roll - Multi-Color Color, Aluminum Silicate Abrasive Material, 17 in Overall Diameter
MI ITEM #
02714663
MFR #
7100001578 SCOTCH-BRITE BURNISH FLOOR PADS 3200, WHITE/UMBER, 432 MM X 82 M
Price
$78.50
/each
Qty
Add to Cart
Previous Page
Home
3M 7100001578 SCOTCH-BRITE BURNISH FLOOR PADS 3200, WHITE/UMBER, 432 MM X 82 M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100001578 SCOTCH-BRITE BURNISH FLOOR PADS 3200, WHITE/UMBER, 432 MM X 82 M
Scotch-Brite® Clean N Strip™ Uncut Sanding Roll - Multi-Color Color, Aluminum Silicate Abrasive Material, 17 in Overall Diameter
MI ITEM #
02714663
MFR #
7100001578 SCOTCH-BRITE BURNISH FLOOR PADS 3200, WHITE/UMBER, 432 MM X 82 M
Mfr description
7100001578 SCOTCH-BRITE BURNISH FLOOR
For industrial/occupational use only. Not for consumer sale or use.
High-speed burnishing pad is optimized to provide gloss generation and black mark removal in one pad
Made of high quality synthetic fibers in a non-woven web bonded with a durable resin system that permeates the entire pad
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$78
.50
/each
Add to Cart
Specifications
Dimensions
Overall Diameter
17 in
Overall Thickness
1 in
Roll Length
30 ft
Weight
0.541 lb
Details
Abrasive Material
Aluminum Silicate
Color
Multi-Color
Grade
Super Fine
Manufacturer Upc Number
50048011180637
UPC_NO
50048011180637
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items