Motion
7100063705

3M
7100063705

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Aluminum Oxide, 24 in Wide , 30 ft Long
Mi Item #02714668
MFR #7100063705
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100063705

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Aluminum Oxide, 24 in Wide , 30 ft Long
Mi Item #02714668
MFR #7100063705

Mfr description
18932 SCOTCH-BRITE CUT & POLISH ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight and dense construction allows for aggressive blending, cleaning, and polishing on metal surfaces
  • Conformable and flexible for getting into hard-to-reach spots
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    30 ft
  • Overall Width
    24 in
  • Roll Length
    30 ft
  • Roll Width
    24 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Nylon
  • Color
    Beige
  • Grade
    Medium
  • Manufacturer Stock Number
    61500134186
  • Manufacturer Upc Number
    00048011189321
  • Number Of Pieces
    1
  • UPC_NO
    00048011189321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)