Motion
18951 SCOTCH-BRITE SE SURFACE CONDITION DISC 7"X7/8"A CRS

3M
18951 SCOTCH-BRITE SE SURFACE CONDITION DISC 7"X7/8"A CRS

Scotch-Brite™ SE Surface Conditioning Disc, SE-DH, A/O Coarse, 7 in x 7/8 in, 25 per case
MI ITEM #02714671
MFR #18951 SCOTCH-BRITE SE SURFACE CONDITION DISC 7"X7/8"A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18951 SCOTCH-BRITE SE SURFACE CONDITION DISC 7"X7/8"A CRS

Scotch-Brite™ SE Surface Conditioning Disc, SE-DH, A/O Coarse, 7 in x 7/8 in, 25 per case
MI ITEM #02714671
MFR #18951 SCOTCH-BRITE SE SURFACE CONDITION DISC 7"X7/8"A CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18951 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides extra cut and longer life than SC and PD Surface Conditioning discs for heavy duty deburring and finishing
  • High, fast cutting yet conformable disc is ideal for edge deburring
  • Conformability combined with secure, hook and loop attachment provides aggressive cutting without damaging the base material
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • 3M™ Hookit™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse
  • Max Rpm
    6000 rpm
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    7/8 in
  • Disc Color
    Brown
  • Manufacturer Stock Number
    61500134376
  • Manufacturer Upc Number
    00048011189512
  • UPC_NO
    00048011189512
  • Color
    Brown
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text