Motion
18975 SCOTCH-BRITE LIGHT COATING REMOVAL DISC 4-1/2"XNH A MED

3M
18975 SCOTCH-BRITE LIGHT COATING REMOVAL DISC 4-1/2"XNH A MED

Scotch-Brite™ Light Coating Removal Disc, LC-DH, A/O Medium, 4-1/2 in x NH, 40 per case, Bulk
MI ITEM #02714678
MFR #18975 SCOTCH-BRITE LIGHT COATING REMOVAL DISC 4-1/2"XNH A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18975 SCOTCH-BRITE LIGHT COATING REMOVAL DISC 4-1/2"XNH A MED

Scotch-Brite™ Light Coating Removal Disc, LC-DH, A/O Medium, 4-1/2 in x NH, 40 per case, Bulk
MI ITEM #02714678
MFR #18975 SCOTCH-BRITE LIGHT COATING REMOVAL DISC 4-1/2"XNH A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18975 SCOTCH-BRITE LIGHT COATING REMOVAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Conformable open-web abrasive tackles light, thin coatings on ferrous and non-ferrous metals
  • Contains a Hook and Loop backing that easily mounts to 3M™ Hook and Loop back up pads (sold separately)
  • Medium-grade aluminum oxide cuts fast without harming the substrate
  • Lighter duty, finer finish, and more conformable when compared to 3M Clean and Strip
  • Open web construction resists loading to keep mineral cutting sharp and prolong abrasive life
  • Available in a variety of diameters to meet project needs

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    12000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Maroon
  • Manufacturer Stock Number
    61500134616
  • Manufacturer Upc Number
    00048011189758
  • UPC_NO
    00048011189758
  • Color
    Red
  • Manufacturer Package Quantity
    40
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    4.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought