Motion
18978 SCOTCH-BRITE LIGHT COATING REMOVAL DISC 7"XNH A MED

3M
18978 SCOTCH-BRITE LIGHT COATING REMOVAL DISC 7"XNH A MED

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 7 in Disc Dia, Aluminum Oxide, 6000 RPM
Mi Item #02714681
MFR #18978 SCOTCH-BRITE LIGHT COATING REMOVAL DISC 7"XNH A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18978 SCOTCH-BRITE LIGHT COATING REMOVAL DISC 7"XNH A MED

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 7 in Disc Dia, Aluminum Oxide, 6000 RPM
Mi Item #02714681
MFR #18978 SCOTCH-BRITE LIGHT COATING REMOVAL DISC 7"XNH A MED

Mfr description
18978 SCOTCH-BRITE LIGHT COATING REMOVAL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Disc Color
    Maroon
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    61500134640
  • Manufacturer Upc Number
    00048011189789
  • Max Rpm
    6000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011189789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)