Motion
19595 SCOTCH-BRITE LIGHT DEBURRING WHEEL 16"X6"X10"7S FIN

3M
19595 SCOTCH-BRITE LIGHT DEBURRING WHEEL 16"X6"X10"7S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 7S Fine, 16 in x 6 in x 10 in, 1 per case
MI ITEM #02714697
MFR #19595 SCOTCH-BRITE LIGHT DEBURRING WHEEL 16"X6"X10"7S FIN
Price$2,419.19/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19595 SCOTCH-BRITE LIGHT DEBURRING WHEEL 16"X6"X10"7S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 7S Fine, 16 in x 6 in x 10 in, 1 per case
MI ITEM #02714697
MFR #19595 SCOTCH-BRITE LIGHT DEBURRING WHEEL 16"X6"X10"7S FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,419.19/wh

Specifications

Dimensions

  • Center Hole Diameter  
    10 in
  • Overall Diameter
    16 in
  • Overall Width
    6 in
  • Wheel Diameter  
    16 in
  • Wheel Thickness  
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 19595 SCOTCH-BRITE LIGHT DEBURRING WHEEL 16"X6"X10"7S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 16 in wheel diameter, 6 in wheel thickness, 10 in center hole diameter, and Fine grade, suitable for large-scale deburring and blending.
  • Manufacturer Stock Number
    61500124773
  • Manufacturer Upc Number
    00048011195957
  • Material
    Silicon Carbide
  • Max Rpm
    2250 rpm
  • UPC_NO
    00048011195957
  • Wheel Type
    Convolute

Overview

Mfr description
19595 SCOTCH-BRITE LIGHT DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides a clean and economical system for removing fine burrs, yet resulting in a polished finish
  • Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
  • Non-woven web runs cool and lessens impact on heat-sensitive materials
  • Unique resin system produces less smearing, reducing clean and prep time
  • Multi-purpose wheel cleans, finishes, blends, deburrs, and polishes all types of metals, composites and glass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought