Motion
7100231294 HIGHLAND NOTES 6549-24PK, 3 IN X 3 IN (76 MM X 76 MM)

3M
7100231294 HIGHLAND NOTES 6549-24PK, 3 IN X 3 IN (76 MM X 76 MM)

Highland™ Notes 6549-24PK, 3 in x 3 in (76 mm x 76 mm)
MI ITEM #02714698
MFR #7100231294 HIGHLAND NOTES 6549-24PK, 3 IN X 3 IN (76 MM X 76 MM)
Price$12.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100231294 HIGHLAND NOTES 6549-24PK, 3 IN X 3 IN (76 MM X 76 MM)

Highland™ Notes 6549-24PK, 3 in x 3 in (76 mm x 76 mm)
MI ITEM #02714698
MFR #7100231294 HIGHLAND NOTES 6549-24PK, 3 IN X 3 IN (76 MM X 76 MM)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.90/each

Specifications

Dimensions

  • Weight
    2.175 lb
  • Wheel Diameter
    8 in

Details

  • Grade
    Medium
  • Manufacturer Stock Number
    61500124781
  • Manufacturer Upc Number
    00021200475139
  • Material
    Aluminum Oxide
  • Minimum Order Quantity
    8
  • UPC_NO
    00021200475139

Overview

Mfr description
7100231294 HIGHLAND NOTES 6549-24PK, 3
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought