Motion
19600 SCOTCH-BRITE EXL DEBURRING WHEEL 12"X4"X5"8A MED

3M
19600 SCOTCH-BRITE EXL DEBURRING WHEEL 12"X4"X5"8A MED

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8A Medium, 12 in x 4 in x 5 in, 1 per case
MI ITEM #02714702
MFR #19600 SCOTCH-BRITE EXL DEBURRING WHEEL 12"X4"X5"8A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19600 SCOTCH-BRITE EXL DEBURRING WHEEL 12"X4"X5"8A MED

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8A Medium, 12 in x 4 in x 5 in, 1 per case
MI ITEM #02714702
MFR #19600 SCOTCH-BRITE EXL DEBURRING WHEEL 12"X4"X5"8A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19600 SCOTCH-BRITE EXL DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Convolute construction keeps the wheel running smooth, producing a consistent, superior finish
  • Unique resin system minimizes smearing, reducing time spent cleaning surfaces
  • Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitive substrates

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    61500124823
  • Manufacturer Upc Number
    00048011196008
  • UPC_NO
    00048011196008
  • Overall Diameter
    12 in
  • Overall Width
    4 in
  • Color
    Gray
  • Long Description
    The 19600 SCOTCH-BRITE EXL DEBURRING WHEEL 12"X4"X5"8A MED is a Convolute Non-Woven Deburring Wheel made with Aluminum Oxide abrasive featuring a 12 in wheel diameter, 4 in wheel thickness, 5 in center hole diameter, and Medium grade, suitable for heavy-duty finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text