Motion
7000120895

3M
7000120895

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - 14.0000 in Wheel Dia., 2550 rpm, Aluminum Oxide Material, Medium Grade, 8.0000 in Arbor Dia.
Mi Item #02714703
MFR #7000120895
Price$362.93/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000120895

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - 14.0000 in Wheel Dia., 2550 rpm, Aluminum Oxide Material, Medium Grade, 8.0000 in Arbor Dia.
Mi Item #02714703
MFR #7000120895

Mfr description
19602 SCOTCH-BRITE EXL DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.93/wh

Specifications

Dimensions

  • Center Hole Diameter  
    8 in
  • Overall Diameter
    14.0000 in
  • Wheel Diameter  
    14 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 7000120895 is a Convolute Non-Woven Deburring Wheel constructed with Aluminum Oxide abrasive featuring a 14.0000 in wheel diameter, 1.0000 in wheel thickness, 8.0000 in center hole diameter, and Medium grade, suitable for blending, deburring, and surface conditioning of large parts.
  • Manufacturer Stock Number
    7000120895
  • Manufacturer Upc Number
    00048011196022
  • Material
    Aluminum Oxide
  • Max Rpm
    2550 rpm
  • UPC_NO
    00048011196022
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)