Motion
19610 SCOTCH-BRITE EX3 DEBURRING WHEEL 12"X1/2"X5"8S FIN

3M
19610 SCOTCH-BRITE EX3 DEBURRING WHEEL 12"X1/2"X5"8S FIN

Scotch-Brite™ EX3 Deburring Wheel, X3-WL, 8S Fine, 12 in x 1/2 in x 5 in, 2 per case
MI ITEM #02714708
MFR #19610 SCOTCH-BRITE EX3 DEBURRING WHEEL 12"X1/2"X5"8S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19610 SCOTCH-BRITE EX3 DEBURRING WHEEL 12"X1/2"X5"8S FIN

Scotch-Brite™ EX3 Deburring Wheel, X3-WL, 8S Fine, 12 in x 1/2 in x 5 in, 2 per case
MI ITEM #02714708
MFR #19610 SCOTCH-BRITE EX3 DEBURRING WHEEL 12"X1/2"X5"8S FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19610 SCOTCH-BRITE EX3 DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highest edge retention and durability in the Scotch-Brite™ Deburring Wheel line provides aggressive edge deburring
  • Specially engineered to condition sharp edges and metal burrs
  • Convolute construction provides a balanced, smooth running wheel throughout product life
  • Non-woven web runs cool and lessens impact on heat-sensitive materials
  • Unique resin system produces less smearing, reducing clean and prep time

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    61500124922
  • Manufacturer Upc Number
    00048011196107
  • UPC_NO
    00048011196107
  • Overall Diameter
    12 in
  • Overall Width
    0.5 in
  • Color
    Gray
  • Long Description
    The 19610 SCOTCH-BRITE EX3 DEBURRING WHEEL 12"X1/2"X5"8S FIN is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring a 12 in wheel diameter, 1/2 in wheel thickness, 5 in center hole diameter, and Fine grade, suitable for consistent deburring and surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text