Motion
19652

3M
19652

Scotch-Brite® Clean N Strip™ Non-woven Surface Conditioning Belt - Aluminum Oxide Material, Film Backing Material, 300 in Belt Length, 6 in Belt Width
MI ITEM #02714730
MFR #19652
Price$1,007.48/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19652

Scotch-Brite® Clean N Strip™ Non-woven Surface Conditioning Belt - Aluminum Oxide Material, Film Backing Material, 300 in Belt Length, 6 in Belt Width
MI ITEM #02714730
MFR #19652

Mfr description
19652 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great multi-purpose belt, ideal for cleaning, finishing, blending and deburring
  • Nylon film backing is stretch resistant for close, ongoing cutting action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,007.48/bt

Specifications

Dimensions

  • Belt Length
    300 in
  • Belt Width
    6 in
  • Overall Length
    300 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Backing Material
    Film
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500125341
  • Manufacturer Upc Number
    00048011196527
  • Product Types
    Belt
  • UPC_NO
    00048011196527

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)