Motion
19678 SCOTCH-BRITE EX2 DEBURRING WHEEL 12"X1/2"X5"9S FIN

3M
19678 SCOTCH-BRITE EX2 DEBURRING WHEEL 12"X1/2"X5"9S FIN

Scotch-Brite™ EX2 Deburring Wheel, X2-WL, 9S Fine, 12 in x 1/2 in x 5 in, 2 per case
Mi Item #02714737
MFR #19678 SCOTCH-BRITE EX2 DEBURRING WHEEL 12"X1/2"X5"9S FIN
Price$227.49/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19678 SCOTCH-BRITE EX2 DEBURRING WHEEL 12"X1/2"X5"9S FIN

Scotch-Brite™ EX2 Deburring Wheel, X2-WL, 9S Fine, 12 in x 1/2 in x 5 in, 2 per case
Mi Item #02714737
MFR #19678 SCOTCH-BRITE EX2 DEBURRING WHEEL 12"X1/2"X5"9S FIN

Mfr description
19678 SCOTCH-BRITE EX2 DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.49/wh

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    12 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 19678 SCOTCH-BRITE EX2 DEBURRING WHEEL 12"X1/2"X5"9S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 12 in wheel diameter, 1/2 in wheel thickness, 5 in center hole diameter, and Fine grade, suitable for consistent surface conditioning.
  • Manufacturer Stock Number
    61500125606
  • Manufacturer Upc Number
    00048011196787
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00048011196787
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)