Motion
19687

3M
19687

Scotch-Brite® Clean N Strip™ Non-woven Surface Conditioning Belt - Aluminum Oxide Material, Scrim Backing Material, 12 in Belt Length, 1/2 in Belt Width
Mi Item #02714738
MFR #19687
Price$9.14/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19687

Scotch-Brite® Clean N Strip™ Non-woven Surface Conditioning Belt - Aluminum Oxide Material, Scrim Backing Material, 12 in Belt Length, 1/2 in Belt Width
Mi Item #02714738
MFR #19687

Mfr description
19687 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.14/bt

Specifications

Dimensions

  • Belt Length
    12 in
  • Belt Width
    1/2 in
  • Overall Length
    12 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Backing Material
    Scrim
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500125697
  • Manufacturer Upc Number
    00048011196879
  • Product Types
    Non Woven Belt
  • UPC_NO
    00048011196879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)