Motion
19690 SCOTCH-BRITE SURFACE CONDITIONING BELT 1/2"X12"S SFN

3M
19690 SCOTCH-BRITE SURFACE CONDITIONING BELT 1/2"X12"S SFN

Scotch-Brite™ Surface Conditioning Belt, SC-BS, SiC Super Fine, 1/2 in x 12 in, 20 per case
Mi Item #02714739
MFR #19690 SCOTCH-BRITE SURFACE CONDITIONING BELT 1/2"X12"S SFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19690 SCOTCH-BRITE SURFACE CONDITIONING BELT 1/2"X12"S SFN

Scotch-Brite™ Surface Conditioning Belt, SC-BS, SiC Super Fine, 1/2 in x 12 in, 20 per case
Mi Item #02714739
MFR #19690 SCOTCH-BRITE SURFACE CONDITIONING BELT 1/2"X12"S SFN

Mfr description
19690 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    12 in
  • Belt Width
    1/2 in
  • Overall Length
    12 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Gray
  • Grade
    Super Fine
  • Manufacturer Stock Number
    61500125721
  • Manufacturer Upc Number
    00048011196909
  • UPC_NO
    00048011196909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)