Motion
7000046044 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X1"X3"8A MED

3M
7000046044 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X1"X3"8A MED

Scotch-Brite™ EX3 Deburring Wheel, X3-WL, 8A Medium, 8 in x 1 in x 3 in, 3 per case
MI ITEM #02714742
MFR #7000046044 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X1"X3"8A MED
Price$258.90/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046044 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X1"X3"8A MED

Scotch-Brite™ EX3 Deburring Wheel, X3-WL, 8A Medium, 8 in x 1 in x 3 in, 3 per case
MI ITEM #02714742
MFR #7000046044 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X1"X3"8A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$258.90/wh

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1 in

Details

  • Grade
    Medium
  • Long Description
    The 7000046044 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X1"X3"8A MED is a Convolute Non-Woven Deburring Wheel featuring an 8 in wheel diameter, 1 in wheel thickness, 3 in center hole diameter, and Medium grade, suitable for metal finishing.
  • Manufacturer Stock Number
    61500125903
  • Manufacturer Upc Number
    00048011271712
  • Material
    Aluminum Oxide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011271712
  • Wheel Type
    Convolute

Overview

Mfr description
7000046044 SCOTCH-BRITE EX3 DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought