Specifications
Dimensions
- Center Hole Diameter0.37 in
- Overall Diameter5 in
- Overall Width0.25 in
- Wheel Diameter5 in
- Wheel Thickness1/4 in
Details
- Abrasive MaterialAluminum Oxide
- ColorGray
- GradeMedium
- Long DescriptionThe 22947 SCOTCH-BRITE EXL UNITIZED WHEEL 5"X1/4"X3/8"2A MED is a unitized non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 5 in wheel diameter, 1/4 in wheel thickness, 0.37 in center hole diameter, and Medium grade, suitable for surface conditioning.
- Manufacturer Stock Number61500135837
- Manufacturer Upc Number00048011229478
- MaterialAluminum Oxide
- Max Rpm5500 rpm
- UPC_NO00048011229478
- Wheel TypeUnitized
Overview
Mfr description
22947 SCOTCH-BRITE EXL UNITIZED WHEEL
- For industrial/occupational use only. Not for consumer sale or use.
- Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
- Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
- Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
- Resists smearing for cleaner surfaces and less preparation
- Minimizes heat build-up to lessen impact on heat-sensitive materials