Motion
22970 DISC HOLDER ADAPTER 9 5/8-11 EXTERNAL 3/8-24 INTERNAL

3M
22970 DISC HOLDER ADAPTER 9 5/8-11 EXTERNAL 3/8-24 INTERNAL

3M™ Disc Holder Adapter 9, 5/8-11 External 3/8-24 Internal, 10 per case
Mi Item #02714758
MFR #22970 DISC HOLDER ADAPTER 9 5/8-11 EXTERNAL 3/8-24 INTERNAL
Price$31.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
22970 DISC HOLDER ADAPTER 9 5/8-11 EXTERNAL 3/8-24 INTERNAL

3M™ Disc Holder Adapter 9, 5/8-11 External 3/8-24 Internal, 10 per case
Mi Item #02714758
MFR #22970 DISC HOLDER ADAPTER 9 5/8-11 EXTERNAL 3/8-24 INTERNAL

Mfr description
22970 DISC HOLDER ADAPTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adapter adds versatility to a power tool by increasing its spindle size to accommodate products with 5/8-11 threads
  • Compatible with 5/8-11 disc holders or other accessories with 5/8-11 threaded center holes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.32/each

Specifications

Dimensions

  • Overall Length
    1 in

Details

  • For Use With
    5/8"-11 Disc Holders
  • Manufacturer Stock Number
    61500136066
  • Manufacturer Upc Number
    00048011229706
  • Type
    Adapter
  • UPC_NO
    00048011229706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)