Motion
7100092001 STANDARD ABRASIVES A/O CROSS PAD 702172, 8 PLY, 2 IN X 2 IN X 3/

3M
7100092001 STANDARD ABRASIVES A/O CROSS PAD 702172, 8 PLY, 2 IN X 2 IN X 3/

Standard Abrasives™ A/O Cross Pad 702172, 8 PLY, 2 in x 2 in x 3/4 in, 8-32, 100, 100 per inner 1000 per case
Mi Item #02714761
MFR #7100092001 STANDARD ABRASIVES A/O CROSS PAD 702172, 8 PLY, 2 IN X 2 IN X 3/
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100092001 STANDARD ABRASIVES A/O CROSS PAD 702172, 8 PLY, 2 IN X 2 IN X 3/

Standard Abrasives™ A/O Cross Pad 702172, 8 PLY, 2 in x 2 in x 3/4 in, 8-32, 100, 100 per inner 1000 per case
Mi Item #02714761
MFR #7100092001 STANDARD ABRASIVES A/O CROSS PAD 702172, 8 PLY, 2 IN X 2 IN X 3/

Mfr description
7100092001 STANDARD ABRASIVES A/O CROSS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible and easily conforms to the workpiece
  • Ideal for deburring and polishing most radii, holes, recesses and cylinder walls
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brush Width
    3 in
  • Center Hole Diameter
    3 in
  • Overall Length
    2 in
  • Overall Thickness
    0.75 in
  • Overall Width
    2 in
  • Weight
    0.024 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Brown
  • Manufacturer Stock Number
    61500136108
  • Manufacturer Upc Number
    00051115413964
  • Max Rpm
    3200 rpm
  • UPC_NO
    00048011229799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)