Specifications
Dimensions
- Center Hole Diameter3 in
- Wheel Diameter8 in
- Wheel Thickness24 in
Details
- GradeFine
- Long DescriptionThe 22998 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X24"X3"9S FIN is a Convolute Non-Woven Deburring Wheel featuring an 8 in wheel diameter, 24 in wheel thickness, 3 in center hole diameter, and Fine grade, suitable for heavy-duty surface conditioning.
- Manufacturer Stock Number61500136298
- Manufacturer Upc Number00048011229980
- MaterialSilicon Carbide
- Max Rpm4500 rpm
- UPC_NO00048011229980
- Wheel TypeConvolute
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)