Motion
24071 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X3/4"X1"8A MED

3M
24071 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X3/4"X1"8A MED

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8A Medium, 6 in x 3/4 in x 1 in, 3 per case
Mi Item #02714785
MFR #24071 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X3/4"X1"8A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24071 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X3/4"X1"8A MED

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8A Medium, 6 in x 3/4 in x 1 in, 3 per case
Mi Item #02714785
MFR #24071 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X3/4"X1"8A MED

Mfr description
24071 SCOTCH-BRITE EXL DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    0.75 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 24071 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X3/4"X1"8A MED is a Convolute Non-Woven Deburring Wheel made with Aluminum Oxide abrasive featuring a 6 in wheel diameter, 3/4 in wheel thickness, 1 in center hole diameter, and Medium grade, suitable for deburring and surface conditioning applications.
  • Manufacturer Stock Number
    61500137023
  • Manufacturer Upc Number
    00048011240718
  • Material
    Aluminum Oxide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011240718
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)