Motion
7100225415 3M GREEN CORPS FIBRE DISC 36507, 5 IN X 7/8 IN, 40, 20 DISCS/BAG

3M
7100225415 3M GREEN CORPS FIBRE DISC 36507, 5 IN X 7/8 IN, 40, 20 DISCS/BAG

Fibre Grinding Discs - Ceramic Aluminum Oxide Abrasive Material, Green Color
MI ITEM #02714795
MFR #7100225415 3M GREEN CORPS FIBRE DISC 36507, 5 IN X 7/8 IN, 40, 20 DISCS/BAG
List Price$250.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100225415 3M GREEN CORPS FIBRE DISC 36507, 5 IN X 7/8 IN, 40, 20 DISCS/BAG

Fibre Grinding Discs - Ceramic Aluminum Oxide Abrasive Material, Green Color
MI ITEM #02714795
MFR #7100225415 3M GREEN CORPS FIBRE DISC 36507, 5 IN X 7/8 IN, 40, 20 DISCS/BAG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$250.87/each for your price

Overview

Mfr description
7100225415 3M GREEN CORPS FIBRE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Ceramic Abrasive Grain cuts fast, helping to increase productivity and throughout
  • Performance fibre grinding disc suited to grinding paint, rust, weld removal, and metal work
  • Easy attachment to the appropriate tool with hub and retainer nut providing a simple and quick replacement of worn discs
  • Resin bond withstands heat and stabilizes the disc under pressure and heat to increase productivity
  • Available in wide selection of sizes, grits, and grades to maximize each task

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Color
    Green
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00051131365070
  • UPC_NO
    00051131365070

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text