Motion
7100138175

3M
7100138175

Scotch-Brite® Clean N Strip™ Bristle Disc
Mi Item #02714797
MFR #7100138175
Price$45.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138175

Scotch-Brite® Clean N Strip™ Bristle Disc
Mi Item #02714797
MFR #7100138175

Mfr description
24243 SCOTCH-BRITE BRISTLE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.51/each

Specifications

Dimensions

  • Arbor Hole Thread Size
    5/8 in - 11
  • Brush Diameter
    4.5000 in
  • Center Hole Diameter
    5/8-11 in
  • Diameter
    4.5000 in
  • Fill Diameter
    4.5000 in
  • Outside Diameter
    4.5000 in
  • Threaded Arbor Size
    5/8 in - 11

Details

  • Abrasive Material
    Ceramic
  • Arbor Type
    Threaded
  • Bristle Material
    Ceramic
  • Bristle Type
    Straight
  • Brush Color
    White
  • Brush Shape
    Disc
  • Brush Type
    Disc
  • Color
    White
  • Connector Type
    Threaded
  • Fill Material
    Ceramic
  • Grit Number
    120
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    61500139037
  • Manufacturer Upc Number
    00048011242439
  • Material
    Ceramic
  • Max Rpm
    12000 rpm
  • Mount Type
    Threaded
  • Mounting Type
    Threaded
  • Number Of Pieces
    1
  • Product Type
    Bristle Discs
  • Specification
    Bristle Disc 4-1/2 in x 5/8 in-11, Ceramic Abrasive 120 Grit
  • Type
    Bristle Disc
  • UPC_NO
    00048011242439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)