Motion
24246 SCOTCH-BRITE SURFACE CONDITIONING DISC TN QUICK CHANGE 7"XNH A CRS

3M
24246 SCOTCH-BRITE SURFACE CONDITIONING DISC TN QUICK CHANGE 7"XNH A CRS

Scotch-Brite® Clean N Strip™ Non-woven Sanding Disc - 7.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #02714799
MFR #24246 SCOTCH-BRITE SURFACE CONDITIONING DISC TN QUICK CHANGE 7"XNH A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24246 SCOTCH-BRITE SURFACE CONDITIONING DISC TN QUICK CHANGE 7"XNH A CRS

Scotch-Brite® Clean N Strip™ Non-woven Sanding Disc - 7.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #02714799
MFR #24246 SCOTCH-BRITE SURFACE CONDITIONING DISC TN QUICK CHANGE 7"XNH A CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24246 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
  • Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
  • Suitable for metal, composite, plastics, and other materials
  • Hook and loop attachment system provides fast disc change-out for multi-step finishing processes

Specifications

  • Disc Diameter
  • Grade
    Coarse
  • Max Rpm
    7000 rpm
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Overall Diameter
    7 in
  • Manufacturer Stock Number
    61500139060
  • Manufacturer Upc Number
    00048011242460
  • UPC_NO
    00048011242460
  • Application
    Deburring, Refining, Cleaning, Blending
  • Attachment Method
    TN
  • Mounting Type
    Quick-Change Type N
  • Material Application
    Refining, Light Grinding, Coating Removal, Blending, Rust Removal, Intermediate Sanding, Sanding, Finishing, General Purpose Sanding, Paint Preparation, Light Deburring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text