Motion
24249 SCOTCH-BRITE SURFACE CONDITIONING DISC TN QUICK CHANGE 7"XNH A MED

3M
24249 SCOTCH-BRITE SURFACE CONDITIONING DISC TN QUICK CHANGE 7"XNH A MED

Scotch-Brite™ Surface Conditioning Disc TN Quick Change, 7 in x NH A MED, 25 per case
Mi Item #02714801
MFR #24249 SCOTCH-BRITE SURFACE CONDITIONING DISC TN QUICK CHANGE 7"XNH A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24249 SCOTCH-BRITE SURFACE CONDITIONING DISC TN QUICK CHANGE 7"XNH A MED

Scotch-Brite™ Surface Conditioning Disc TN Quick Change, 7 in x NH A MED, 25 per case
Mi Item #02714801
MFR #24249 SCOTCH-BRITE SURFACE CONDITIONING DISC TN QUICK CHANGE 7"XNH A MED

Mfr description
24249 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    7 in
  • Overall Diameter
    7 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    61500139094
  • Manufacturer Upc Number
    00048011242491
  • Max Rpm
    7000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00048011242491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)