Motion
24250 SCOTCH-BRITE SURFACE CONDITIONING DISC TN QUICK CHANGE 4-1/2"XNH A VF

3M
24250 SCOTCH-BRITE SURFACE CONDITIONING DISC TN QUICK CHANGE 4-1/2"XNH A VF

Scotch-Brite™ Surface Conditioning Disc TN Quick Change, 4-1/2 in x NH A VFN, 50 per case
MI ITEM #02714802
MFR #24250 SCOTCH-BRITE SURFACE CONDITIONING DISC TN QUICK CHANGE 4-1/2"XNH A VF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24250 SCOTCH-BRITE SURFACE CONDITIONING DISC TN QUICK CHANGE 4-1/2"XNH A VF

Scotch-Brite™ Surface Conditioning Disc TN Quick Change, 4-1/2 in x NH A VFN, 50 per case
MI ITEM #02714802
MFR #24250 SCOTCH-BRITE SURFACE CONDITIONING DISC TN QUICK CHANGE 4-1/2"XNH A VF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    4-1/2 in
  • Overall Diameter
    4.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Blue
  • Disc Color
    Blue
  • Grade
    Very Fine
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    61500139102
  • Manufacturer Upc Number
    00048011242507
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00048011242507

Overview

Mfr description
24250 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
  • Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
  • Suitable for metal, composite, plastics, and other materials
  • Hook and loop attachment system provides fast disc change-out for multi-step finishing processes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought