Motion
24256 SCOTCH-BRITE SE SURFACE CONDITION DISC TN QUICK CHANGE 4-1/2"XNH A CR

3M
24256 SCOTCH-BRITE SE SURFACE CONDITION DISC TN QUICK CHANGE 4-1/2"XNH A CR

Scotch-Brite® Clean N Strip™ Non-woven Sanding Disc - 4.5000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #02714805
MFR #24256 SCOTCH-BRITE SE SURFACE CONDITION DISC TN QUICK CHANGE 4-1/2"XNH A CR
Price$8.72/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24256 SCOTCH-BRITE SE SURFACE CONDITION DISC TN QUICK CHANGE 4-1/2"XNH A CR

Scotch-Brite® Clean N Strip™ Non-woven Sanding Disc - 4.5000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #02714805
MFR #24256 SCOTCH-BRITE SE SURFACE CONDITION DISC TN QUICK CHANGE 4-1/2"XNH A CR

Mfr description
24256 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides extra cut and longer life than SC and PD Surface Conditioning discs for heavy duty deburring and finishing
  • High, fast cutting yet conformable disc is ideal for edge deburring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.72/dc

Specifications

Dimensions

  • Disc Diameter  
    4-1/2 in
  • Overall Diameter
    4.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Refining, Deburring, Grinding
  • Attachment Method
    TN
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500139169
  • Manufacturer Upc Number
    00048011242569
  • Material Application
    Parting Line Removal, Prepping Metal Prior to Paint, Light Deburring, Blending, Light Grinding, Refining
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change Type N
  • UPC_NO
    00048011242569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)